Slotted Power Bits


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

Model:Slotted Power Bit: 1F-2R x 3 1/2"
Bit Point Size:1F-2R
Package Quantity:5
Blade Thickness (in):0.026"
Bit Diameter:0.122"
Bit Length (in):3 1/2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome