0
1

Slotted Step Bit Pack of 5


£50.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £50.99

Description

Model:H4-1.1x60 HIOS Slotted Bit
Package Quantity:5
Blade Thickness (in):0.011"
Blade Thickness (mm):0.28 mm
Blade Width:0.043"
Bit Length (in):2.37"
Bit Length (mm):60 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome