0
1

Socket Head Bit


£27.99 Inc VAT (20%)

See all variants from £27.99

Description

Model:H4-1.27x60 HIOS Socket Head Bit
Package Quantity:1
Bit Hex Size:1.27mm
Bit Length (in):2.37"
Bit Length (mm):60 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome