T4560 PZ2D15 25mm PZ2 Blue Steel Impact Screwdriver Bit, Box of 15
Hover to enlarge the image
0
1

T4560 PZ2D15 25mm PZ2 Blue Steel Impact Screwdriver Bit, Box of 15

Order Code:
MPN:

Product Description

Manufactured from specially formulated V8 steel alloy for extreme toughness,
and featuring torsion control technology to withstand the stresses of high torque applications.
C.K Blue Steel Impact Bits provide a vastly extended working life.

Specifications
Bit Material
Alloy Steel
Special Features
Torsion Control Technology
Tip Size
PZ2
Application
Construction, Industrial, Mechanics
MFR Part No.
T4560 PZ2D15
Overall Length
25mm
Bit Type
Pozi
Drive Size
1/4" Hex

£8.99 Inc VAT (20%)
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome