Tamperproof TORX Bits, 1/4" Hex

Tamperproof TORX Bits, 1/4" Hex


Select
£0.24 Inc VAT (20%)
Up to 19.5% off


See all variants from £0.24

Description

For use with power tools, these TX 1/4" hex bits are ideal for driving TX head screws and fasteners into your desired material. Available in a range of sizes, each bit boasts a chrome molybdenum steel construction and a ball recess.

Features and Benefits
• Available in a variety of sizes to suit your desired application
• Manufactured from resilient chrome molybdenum steel for maximum durability
• Ball recess allows you to apply torque in more confined spaces or at more difficult angles

Typical Applications
• Construction
• Engineering
• DIY

See full description

Feature Attributes

Bit Type:
Tamperproof Torx
Drive Size:
1/4in Hex
Overall Length:
25 mm
For Use With:
Hand and Power Tools
Bit Material:
Chrome Molybdenum Steel
Application:
Electronics,Cabinet,Mechanic,Industrial,DIY Appliocation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome