TiN Coated Screwdriver Bits: 1/4" Hex Bits - Flat


£1.09 Inc VAT (20%)
Up to 10.5% off

See 2 Product Variants
£1.09

Description

Flat
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Feature Attributes

For Use With:
Hand and Power Tools
Bit Type:
Slotted
Special Features:
Wear Resistance
Bit Material:
Titanium
Overall Length:
25 mm
Drive Size:
1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome