TORX Bits, 5/16" Hex


Select
£0.64 Inc VAT (20%)
Up to 7% off


See all variants from £0.64

Description

Manufactured from chrome molybdenum steel hardened to 58 - 62HRC, these TX screwdriver bits are suitable for use on both hand and power tools. Available in a range of sizes to suit your needs.

Features and Benefits
• Available in a rage of sizes to suit your requirements
• All bits have a hardness of 58-62HRC to ensure maximum durability
• Manufactured from chrome molybdenum steel for resilience
• Suited for use with both hand and power tools for versatility of use

Typical Applications
• Automotive
• Engineering
• DIY
• Construction

Feature Attributes

Bit Type:
Torx
Application:
Industrial,Construction,Mechanic
For Use With:
Hand and Power Tools
Bit Material:
Chrome Molybdenum Steel
Overall Length:
35 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome