TORX Power Bits, 1/4" Hex


Select
£0.69 Inc VAT (20%)


See all variants from £0.69

Description


Description unavailable

Feature Attributes

For Use With:
Power Tools
Bit Material:
Chrome Molybdenum Steel
Drive Size:
1/4in Hex
Overall Length:
38 mm
Bit Type:
Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome