1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Bits/
  5. Hexagon Bits
TORX Screwdriver Bits

TORX Screwdriver Bits


13 Variants From
£0.21

Inc VAT (20%)

See 13 Product Variants
£0.21

Description

With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Available in a variety of sizes to suit your requirements
• For use with both hand and power tools for durability
• TX tips reduce slippage and provide optimum torque

Typical Applications
• Construction
• DIY
• Electrical

See full description

Feature Attributes

For Use With:

Hand and Power Tools

Overall Length:

25 mm

Bit Material:

Chrome Molybdenum Steel

Drive Size:

1/4in Hex

Bit Type:

Torx

Application:

Construction,Industrial,Mechanic