TORX Tin Coated Screwdriver Bits


£0.59 Inc VAT (20%)
Up to 19% off

See 5 Product Variants
£0.59

Description

TX
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Features and Benefits
•Can be used with both hand and power tools for versatility of use
•TiN (Titanium Nitride) coating bolsters the bits resistance to corrosion as well as overall wear and tear

Typical Applications
•DIY
•Plumbing
•Construction

Feature Attributes

Drive Size:
1/4in Hex
Overall Length:
25 mm
Bit Type:
Torx
Special Features:
Wear Resistance
Bit Material:
Titanium
For Use With:
Hand and Power Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome