Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 - 9 | £8.63 | 4% |
10 - 19 | £8.27 | 8% |
20 + | £7.91 | 12% |
The Eklind 10509 Metric Hex-L Short Series Key Set has a plastic holder that firmly retains each key in a size-marked hole
The Eklind 10509 Metric Hex-L Short Series Key Set is a must-have for any toolbox. This set includes 9 short, metric hex keys in sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10mm. The keys are made from high-quality alloy steel and are black oxide coated for corrosion resistance. The short length of the keys makes them ideal for tight spaces, and the included holder keeps them organised and easy to find.
Features:
9 short, metric hex keys in sizes 1.5, 2, 2.5, 3, 4, 5, 6, 8, and 10mm
Made from high-quality alloy steel
Black oxide coated for corrosion resistance
Short length for tight spaces
Includes holder for easy organization
Benefits:
A versatile tool that can be used for a variety of tasks, including:
- Loosening and tightening hex nuts and bolts
- Disassembling and assembling furniture
- Working on bicycles and motorcycles
- Repairing appliances
- And more
The short length of the keys makes them ideal for tight spaces, such as inside a car engine or under a desk.
The included holder keeps the keys organized and easy to find, so you'll never have to waste time searching for the right key.
Applications:
Automotive
Construction
Manufacturing
Maintenance
And more
Specifications:
Size: 9 pieces
Sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
Material: Alloy steel
Finish: Black oxide coated