83H Meric Long Hexagonal Keys


Select
£1.89 Inc VAT (20%)
Up to 5% off


See all variants from £1.89

Description

Long metric hex keys, manufactured from Silicon Alloy steel with a phosphate finish, giving them wear resistance for longer tool durability. ISO 2936, DIN ISO 2936, NF ISO 2936.

Feature Attributes

Handle Style:
L-Handle
Tip Type:
Hex
Metric or Imperial:
Metric
Number of Pieces:
1
Insulated:
No
Pack Type:
Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome