ball point hexagon key set metric mm


£14.29 Inc VAT (20%)

See all variants from £14.29


Description unavailable

Feature Attributes

Type:
L-Shaped
Metric or Imperial:
Metric
No. of Keys:
9
Minimum Size:
1.5 mm
Key Type:
L-Shaped
Maximum Size:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome