Combi Ball End Hex L-Key Sets In Holder


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Hex Ball L-Key Sets - Inch - Metric

Alloy steel with black finish.
Long Length

REK13218: Set includes 11 inch sizes .050" - 1/4" and 7 metric sizes 1.5mm - 6mm
REK13222: Set includes 13 inch sizes .050" - 3/8" and 9 metric sizes 1.5mm - 10mm

See full description

Feature Attributes

Tip Type:
Hex Ball
Handle Style:
L-Handle
Metric or Imperial:
Metric,Imperial
Insulated:
No
Pack Type:
Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome