Ergo Fold Hex Key Sets, Metric, Long


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Ergo-Fold Hex Key Sets

Alloy steel with black finish. With a shaped ergonimic handle and soft cushion insert for comfort and slip resistance

REK25161: 6 Short metric keys 3mm - 10mm
REK25171: 7 Long metric keys 1.5mm - 6mm
REK25172: 7 Long metric keys 2mm - 8mm
REK25181: 8 Long metric keys 2mm - 8mm

See full description

Feature Attributes

Series:
ERGO FOLD
Tip Type:
Hex
Insulated:
No
Metric or Imperial:
Metric
Handle Style:
Foldable
Pack Type:
Set