Hex Key Set 1.5-10mm 9 Pieces


£19.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £19.99

Description

These zinc-plated chrome steel hex key wrenches are designed for use with hexagon socket head screws. Supplied as a set of 9 metric sized pieces, the set is held together by a convenient storage clip with indexed labels to allow for easy identification of the correct tool.

Features and Benefits
• Folding key set for easy storage and transport
• Supplied on a plastic storage clip with full access to offer easy identification and removal of keys
• Zinc plating bolsters the product's resistance to corrosion as well as wear and tear
• One ball end and one plain for versatility of use
• 9 piece set ensures you have the most convenient sized product to hand no matter the application

Typical Applications
• Bicycle maintenance and Repair
• Furniture Assembly

Feature Attributes

Tip Type:
Hex Key Set
Tip Size:
4,2,5,6,1.5,8,3,10,2.5 mm,mm,mm,mm,mm,mm,mm,mm,mm
Tip Material:
Chrome Vanadium Alloy
Number of Pieces:
9
Handle Material:
Chrome Vanadium Alloy
Handle Style:
L-Handle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome