Hex L-Key Combi Sets Inholders Imperial Metric 22-Keys


£24.99 Inc VAT (20%)

See all variants from £24.99

Description

Hex L-Key Sets Metric - Inch

Alloy steel with black finish.

REK10022 set includes: 13 pieces long series inch sizes .050" - 3/8" and 9 pieces short series metric sizes 1.5mm - 10mm
REK10222 set includes: 13 pieces long series inch sizes .050" - 3/8" and 9 pieces long series metric sizes 1.5mm - 10mm

Feature Attributes

Metric or Imperial:
Imperial,Metric
Handle Style:
L-Handle
Insulated:
No
Tip Size:
6,2,3,5,1.5,4,8,10,2.5,5/32,5/64,1/4,1/8,7/32,3/8,1/16,3/32,7/64,5/16,3/16,9/64 mm,mm,mm,mm,mm,mm,mm,mm,mm,in,in,in,in,in,in,in,in,in,in,in,in
Number of Pieces:
22
Tip Type:
Hex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome