Hex L-Key Sets In Metal Case, Imperial, Long


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description

Hex L-Key Sets Inch

Alloy steel with black finish.
Short Length

REK10018: 18 Short/Long inch keys .050" - 5/16"
REK10107: 7 Short inch keys 5/64" - 1/4"
REK10111: 11 Short inch keys .050" - 1/4"
REK10113: 13 Short inch keys .050" - 3/8"
REK10118: 18 Short inch keys .028" - 5/8"
REK10207: 7 Long inch keys 5/64" - 1/4"
REK10211: 11 Long inch keys .050" - 1/4"
REK10213: 13 Long inch keys .050" - 3/8"
REK10217: 17 Long inch keys .035" - 5/8"
REK10294: 14 Long inch keys .035" - 3/8"

Feature Attributes

Tip Type:
Hex
Insulated:
No
Handle Style:
L-Handle
Metric or Imperial:
Imperial
Pack Type:
Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome