Hex L-Key Sets In Metal Case, Metric, Long


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Hex L-Key Sets Metric - Short Length

Alloy steel with black finish.
Short Length

REK10507: 7 Short metric keys 1.5mm - 6mm
REK10509: 9 Short metric keys 1.5mm - 10mm
REK10515: 15 Short metric keys 0.7mm - 17mm
REK10607: 7 Long metric keys 1.5mm - 6mm
REK10609: 9 Long metric keys 1.5mm - 10mm
REK10611: 11 Long metric keys 0.9mm - 10mm
REK10614: 14 Long metric keys 0.9mm - 17mm

Feature Attributes

Metric or Imperial:
Metric
Insulated:
No
Handle Style:
L-Handle
Tip Type:
Hex
Pack Type:
Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome