0
1

Hexagon Key L-Wrenches, Imperial, Standard Length


Select
£0.05 Inc VAT (20%)
Up to 28.5% off


See all variants from £0.05

Description

These standard length hexagon keys are manufactured from fully hardened chrome vanadium steel, ensuring a quality ductile key. Finished with a black oxide coating with precision square cut ends and accurate imperial dimensions to ensure full socket contact. Available in a range of sizes.

Features and Benefits
• Precision square cut ends make for a positive fit with hexagon head sockets
• Black oxide finish bolsters the product's resistance to corrosion as well as more general wear and tear
• Manufactured from chrome vanadium steel for optimum durability
• Available in a variety of imperial sizes to suit your requirements

Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly

Standards
• DIN ISO 2936

Feature Attributes

Number of Pieces:
1
Standards Met:
DIN ISO 2936
Finish/Coating:
Black Oxide
Handle Material:
Chrome Vanadium Steel
Tip Type:
Hex
Tip Material:
Chrome Vanadium Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome