Hexagon Key Set


£21.99 Inc VAT (20%)

See all variants from £21.99

Description


Description unavailable

Feature Attributes

Type:
L-Shaped
Metric or Imperial:
Metric
Number of Keys:
9
Maximum Size:
10 mm
Key Type:
L-Shaped
End Type:
Blunt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome