Long Arm Series Hex L-Wrenches


£1.59 Inc VAT (20%)

See 2 Product Variants
£1.59

Description

Essential for domestic and commercial jobs, hex keys are useful when it comes to working on bicycles, appliances and flat pack furniture. Made using a durable steel allow the range of long arm hex keys from Bondus features an 8mm and 10mm key diameter. The protective ProGuard finish adds to the tools' durability, providing longer reliability.

Features and Benefits
• L-shape for optimum leverage when tightening and loosening hex bolts
• Made with a sturdy steel alloy
• Features ProGuard finish for improved durability
• Available in 8mm and 10mm options

Typical Applications
• Domestic
• Mechanical

Feature Attributes

Body Shape:
L-wrench
Number of Pieces:
1
Tip Type:
Hex
Handle Material:
Alloy Steel
Tip Material:
Alloy Steel
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome