Long Hexagonal L-Wrenches


£1.99 Inc VAT (20%)
Up to 9% off

See 2 Product Variants
£1.99

Description

Long metric hex keys, manufactured from Silicon Alloy steel with a phosphate finish, giving them wear resistance for longer tool durability. ISO 2936, DIN ISO 2936, NF ISO 2936.

Feature Attributes

Handle Style:
L-Handle
Metric or Imperial:
Metric
Number of Pieces:
1
Tip Type:
Hex
Insulated:
No
Pack Type:
Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome