Metric Hexagon Key Short Arm Sets


Select
£4.69 Inc VAT (20%)


See all variants from £4.69


Description unavailable

Feature Attributes

Metric or Imperial:
Metric
Tip Type:
Hex
Insulated:
No
Handle Style:
L-Handle
Tip Size:
5,4,1.5,6,3,2,2.5 mm,mm,mm,mm,mm,mm,mm
Pack Type:
Set