Spark Resistant Hex Key Wrench Cu-Be - Metric


Select
£24.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £24.99

Description

Spark Resistant Hex Key Wrench
Beryllium Copper
Metric

**Image for illustration purpose only

See full description

Feature Attributes

Material:
Beryllium Copper
Standards Met:
ISO2936
Number of Pieces:
1
Tip Type:
Hex
Metric or Imperial:
Metric
Insulated:
No
More attributes