0
1
2
3
4

X0900210 Hex Key Set Long Arm Ball End - 9 Piece

Order Code: ZT4674979S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

Introducing the XTrade X0900210 Long Arm Ball-End Hex Key Set with 9 Pieces in sizes: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 8 and 10mm. Your Ultimate Companion for Precision Fastening. Branded with XTrade’s commitment to quality, this high-quality hex key set redefines versatility, durability, and convenience, making it the ideal choice for professionals and DIY enthusiasts.

Features:
Long Arm Design: The extended reach of the hex keys ensures easy access to hard-to-reach spaces, providing maximum leverage for efficient fastening and assembly
Ball-End Technology: Each hex key features a ball-end design, allowing for a versatile 360-degree rotation at angles up to 25 degrees. This innovative feature enhances flexibility and ease of use in intricate tasks
Premium Alloy Construction: Crafted with precision from heat treated and tempered high-quality alloy steel, the XTrade Hex Key Set guarantees durability and resilience, making it a long-lasting addition to your toolkit
Corrosion-Resistant: The keys are coated with a corrosion-resistant finish, ensuring they withstand the test of time even in challenging work environments
Versatile Applications: With clear marking for easy identification, you can tackle a wide range of tasks effortlessly, from furniture assembly to automotive repairs, with the versatile and comprehensive 9-piece set
Precision in Every Turn: The ball-end technology enables precise manoeuvring, allowing you to achieve optimal torque and accuracy, crucial for intricate fastening projects
Convenient Storage: The hex keys come neatly organised in a compact and durablehex key holder providing easy storage and quick access. Stay organised and efficient in your workspace
Specification:
Part Number: X0900210
Sizes: 1.5mm, 2.0mm, 2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm, 8.0mm, 10.0mm

See full description
Specifications for X0900210 Hex Key Set Long Arm Ball End - 9 Piece
  • Product Type
    Hex Key Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome