0 LN Slotting Cutters - KS Narrow Slotting Cutters - Arbor Mount


£1,599.99 Inc VAT (20%)
Up to 11% off

See all variants from £1,599.99

Description

KS Narrow Slotting Cutters • Arbor Mount
0° LN

Feature Attributes

Insert Shape:
L-Rectangle On Edge 90
Adjustment Range:
0.495 mm
Body Material:
Steel
Hub Thickness:
12.7 mm
Adapter Type Machine Side:
Arbor
Clamping Type:
Screw Clamping
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome