0 LN Slotting Cutters - Narrow Slotting Cutters - Shell Mount


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Narrow Slotting Cutters • Shell Mount
0° LN

Feature Attributes

Insert Shape:
L-Rectangle On Edge 90
Body Material:
Steel
Adjustment Range:
0.495 mm
Hand Preference:
Right
Clamping Type:
Screw Clamping
Adapter Type Machine Side:
Shell Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome