0 SN Slotting Cutters - Narrow Slotting Cutters - Arbor Mount


£1,799.99 Inc VAT (20%)
Up to 10% off

See all variants from £1,799.99

Description

Narrow Slotting Cutters • Arbor Mount
0° SN

Feature Attributes

Body Material:
Steel
Insert Shape:
S-Square 90
Hub Thickness:
12.7 mm
Hand Preference:
Neutral
Adapter Type Machine Side:
Arbor
Clamping Type:
Screw Clamping

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome