Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
High Power Slotting Cutters
A2 - Cutting Width - 1,6mm
By Kennametal
Reset
Clear All
Body Diameter Max
Select
See all variants from
£949.99
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£949.99
Description
Very Narrow Slotting Cutters
KVNS™ A2™
Feature Attributes
Gage Length:
1.45 mm
Body Material:
Steel
Unit Measured:
Metric
Hub Thickness:
1.3 mm
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome