A2 - Cutting Width - 2,2mm


Select
£1,299.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £1,299.99

Description

Very Narrow Slotting Cutters
KVNS™ A2™

Feature Attributes

Gage Length:
2 mm
Body Material:
Steel
Hub Thickness:
1.8 mm
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
Clamping Type:
A2/A3/A4/Pg/Tg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome