Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
High Power Slotting Cutters
KNS Slotting Mill - Reinforced Body - Arbor Mount
By Kennametal
Reset
Clear All
Body Diameter Max
Select
See all variants from
£1,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,999.99
Description
KNS® Slotting Mill • Reinforced Body • Arbor Mount
Slotting
Feature Attributes
Body Material:
Steel
Clamping Type:
A2/A3/A4/Pg/Tg
Center Cutting Tool:
Center Cutting
Hub Thickness:
6.35 mm
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome