Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
High Power Slotting Cutters
KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount - Half-Side Cutting - Left Hand 14 mm)
By Kennametal
2 Variants From
£2,499.99
Inc VAT (20%)
Up to 5% off
See 2 Product Variants
£2,499.99
Description
Type A, Arbor Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable
Feature Attributes
Body Material:
Steel
Insert Shape:
X-Indexable Cartridge
Unit Measured:
Metric
Hand Preference:
Left
Adapter Type Machine Side:
Arbor
Hub Thickness:
13.85 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome