KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount - Half-Side Cutting - Left Hand 16 mm)


£4,999.99 Inc VAT (20%)
Up to 5.5% off

See 2 Product Variants
£4,999.99

Description

Type A, Arbor Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable

Feature Attributes

Gage Length:
15.93 mm
Hub Diameter:
68.75 mm
Body Material:
Steel
Insert Shape:
X-Indexable Cartridge
Adjustment Range:
1 mm
Hub Thickness:
15.86 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome