1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
KSSM Slotting Cutters - IC 10 - Adjustable (Shell Mounting Cutters 16 mm - 18 mm)

KSSM Slotting Cutters - IC 10 - Adjustable (Shell Mounting Cutters 16 mm - 18 mm)


Select
See all variants from
£2,699.99

Inc VAT (20%)

Up to 8% off
See all variants from £2,699.99

Product Description

Type B, Shell Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable

Attributes

Adjustment Range:

1 mm

Gage Length:

50.83 mm

Insert Shape:

X-Indexable Cartridge

Adapter Type Machine Side:

Shell Mill

Center Cutting Tool:

No Center Cutting

Hand Preference:

Neutral

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome