KVNS - Very Narrow Slotting Cutters - .063"


£999.99 Inc VAT (20%)
Up to 10% off

See 4 Product Variants
£999.99

Description

Very Narrow Slotting Cutters
KVNS™ A2™

Feature Attributes

Body Material:
Steel
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
Hub Thickness:
1.3 mm
Clamping Type:
A2/A3/A4/Pg/Tg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome