KVNS - Very Narrow Slotting Cutters - .236"


Select
£1,099.99 Inc VAT (20%)
Up to 8% off


See all variants from £1,099.99

Description

Very Narrow Slotting Cutters
KVNS™

Feature Attributes

Gage Length:
5.7 mm
Body Material:
Steel
Hub Thickness:
5.4 mm
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
Clamping Type:
A2/A3/A4/Pg/Tg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome