Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
End Mills
/
High Speed Steel End Mills
C492 HSS-E-PM - Long series roughing end mill with HRA asymetrical fine pitch profile and 6 flutes (Metric)
By Dormer
See all variants from
£259.99
Inc VAT (20%)
See all variants from
£259.99
Description
Long series roughing end mill with HRA asymetrical fine pitch profile and 6 flutes
Feature Attributes
Material:
HSS-E-PM
Shank:
Weldon shank DIN 1835B
Product Series:
C492
Length of Cut:
Long
Unit of Measurement:
Metric
Standards Met:
DIN 844 L
More attributes