DUO-LOCK - FGDF - 3 Flutes - Metric


£99.99 Inc VAT (20%)

See 8 Product Variants
£99.99

Description

DUO-LOCK™ • FGDF • 3 FLUTES
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
42.367
Number of Flutes:
3
Body Material:
Carbide
Unit Measured:
Metric
Milling Type:
E-End Mill
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome