DUO-LOCK - KenFEED - KMDA - 6 Flutes - Inch


£139.99 Inc VAT (20%)

See 4 Product Variants
£139.99

Description

DUO-LOCK™ • KenFEED™ • 6 FLUTES
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
20.000
Number of Flutes:
6
Body Material:
Carbide
Coating:
Altin
Corner Style:
Torus
Milling Type:
E-End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome