Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
DUO-LOCK - RFDD - 3 Flutes - Metric
By Kennametal
4 Variants From
£129.99
Inc VAT (20%)
See 4 Product Variants
£129.99
Description
DUO-LOCK™ • RFDD • 3 FLUTES
Modular Solid Carbide End Mills
Feature Attributes
Helix Angle:
35.000
Corner Radius:
0.4000,0.4 mm,mm
Number of Flutes:
3
Body Material:
Carbide
Unit Measured:
Metric
Adapter Type Machine Side:
Duo-Lock
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome