DUO-OCK - FGDF - 3 Flutes - Inch


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Duo-Lock™ • FGDF • 3 Flutes
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
42.367
Number of Flutes:
3
Body Material:
Carbide
Adapter Type Machine Side:
Duo-Lock
Hand Preference:
Right
Corner Style:
Radius
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome