DUO-OCK - HARVI II - UCDV - 5-Flute - Inch


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

HARVI II • UCDV • Unequal Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
5
Body Material:
Carbide
Hand Preference:
Right
Adapter Type Machine Side:
Duo-Lock
Coating:
Altin
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome