Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
DUO-OCK - HARVI II - UCDV - 5 Flute - Metric
By Kennametal
Reset
Clear All
Max Cut Depth
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description
HARVI II • UCDV • Unequal Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™
Feature Attributes
Helix Angle:
39.000
Number of Flutes:
5
Body Material:
Carbide
Coolant Supplied:
No
Coating:
Altin
Hand Preference:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome