DUO-OCK - HARVI III - UJDV - 6-Flute with Eccentric Relief Grind - Inch


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

HARVI III • UJDV • Unequal Flute Spacing • Eccentric Relief
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
6
Body Material:
Carbide
Coating:
Altin
Corner Style:
Radius
Milling Type:
E-End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome