0
1

DUO-OCK - MaxiMet - ABDE - 3-Flute - Inch


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

MaxiMet • ABDE • Wiper Facet • Unequal Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • MaxiMet™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
3
Body Material:
Carbide
Coolant Supplied:
No
Hand Preference:
Right
Milling Type:
E-End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome