DUO-OCK - MaxiMet - ABDF - 2-Flute - Metric


£103.99 Inc VAT (20%)

See 4 Product Variants
£103.99

Description

MaxiMet • ABDF • Wiper Facet
High-Performance DUO-λOCK® Modular End Mills • MaxiMet™

Feature Attributes

Helix Angle:
45.000
Number of Flutes:
2
Body Material:
Carbide
Coolant Supplied:
No
Coating:
Uncoated
Adapter Type Machine Side:
Duo-Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome