Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
DUO-OCK - RFDD - 3 Flutes - Inch
By Kennametal
Reset
Clear All
Max Cut Depth
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description
Duo-Lock™ • RFDD • 3 Flutes
Modular Solid Carbide End Mills
Feature Attributes
Helix Angle:
35.000
Corner Radius:
0.3810,0.381 mm,mm
Number of Flutes:
3
Body Material:
Carbide
Coating:
Altin
Hand Preference:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome