Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
DUO-OCK - RKDF - Metric
By Kennametal
Reset
Clear All
Max Cut Depth
Select
See all variants from
£129.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£129.99
Description
RKDF • High-Performance Roughing 45°
High-Performance DUO-λOCK® Modular End Mills • Roughing
Feature Attributes
Helix Angle:
45.000
Body Material:
Carbide
Corner Style:
Radius
Milling Type:
E-End Mill
Adapter Type Machine Side:
Duo-Lock
Unit Measured:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome