HSS-Co 5% Threaded Shank Multi Flute Long Series End Mills - Inch


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Long Series Type E431T
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

Inch Tolerances
Diameter: up to 1 1/2”. Tolerance: +0.0025, -0.0005.
Diameter: Over 1 1/2”. Tolerance: +0.0050, -0.0000.

See full description

Feature Attributes

Cutting Direction:
Right Hand
Material Grade:
M35
Flute Type:
Helical
Material:
Cobalt High Speed Steel
Plunge Type:
Non-centre Cutting
Finish/Coating:
Bright
More attributes